Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 7/8in., 22.23mm

  • Zoro #: G0505158
  • Mfr #: 11508750

$95.16

  • Grade: General Purpose
  • Decimal Equivalent: 0.8750
  • Overall Length: 5-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11508750 Specifications

  • Zoro #: G0505158
  • Mfr #: 11508750
Grade: General Purpose Decimal Equivalent: 0.8750
Overall Length: 5-1/2" Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Flute Length: 3-1/2"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Drill Bit Finish: Uncoated
Item: Screw Machine Drill Bit Sizes Included: 7/8"
Point Type: 4 Facet Split Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Drill Bit Size: 7/8"
Depth:Dia. Ratio: 2xD Shank Dia.: 7/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-1/2 In., Grade General Purpose, Shank Dia. 7/8 In., Flute Length 3-1/2 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11508750