Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 8.43mm

  • Zoro #: G0505535
  • Mfr #: 11503320

$28.67

  • Sizes Included: Q
  • Item: Screw Machine Drill Bit
  • Shank Dia.: 0.332"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503320 Specifications

  • Zoro #: G0505535
  • Mfr #: 11503320
Sizes Included: Q Item: Screw Machine Drill Bit
Shank Dia.: 0.332" Flute Length: 1-11/16"
Drill Bit Size: Q Drill Bit Grouping: Drill Bit
Overall Length: 3" Depth:Dia. Ratio: 3xD
Drill Bit Material: Carbide-Tipped Point Type: 4 Facet Split
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Letter
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels Decimal Equivalent: 0.3320
Drill Bit Finish: Uncoated Grade: General Purpose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size Q, Decimal Equivalent 0.3320, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3 In., Grade General Purpose, Shank Dia. 0.332 In., Flute Length 1-11/16 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503320