Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 8.50mm

  • Zoro #: G0505526
  • Mfr #: 11503346

$24.78

  • Drill Bit Point Angle: 135 Degrees
  • Sizes Included: 8.50mm
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503346 Specifications

  • Zoro #: G0505526
  • Mfr #: 11503346
Drill Bit Point Angle: 135 Degrees Sizes Included: 8.50mm
Grade: General Purpose Drill Bit Size: 8.50mm
Point Type: 4 Facet Split Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Depth:Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Metric Overall Length: 3"
Shank Dia.: 8.50mm Flute Length: 1-11/16"
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.3346 Drill Bit Finish: Uncoated
List Number: 115 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3 In., Grade General Purpose, Shank Dia. 8.50mm, Flute Length 1-11/16 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503346