Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 8.61mm

  • Zoro #: G0505517
  • Mfr #: 11503390

$28.67

  • Overall Length: 3"
  • Shank Dia.: 0.339"
  • Drill Bit Dimension Type: Letter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503390 Specifications

  • Zoro #: G0505517
  • Mfr #: 11503390
Overall Length: 3" Shank Dia.: 0.339"
Drill Bit Dimension Type: Letter Grade: General Purpose
Item: Screw Machine Drill Bit Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: Uncoated Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Sizes Included: R Drill Bit Size: R
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.3390 Flute Length: 1-11/16"
Point Type: 4 Facet Split Depth:Dia. Ratio: 3xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size R, Decimal Equivalent 0.3390, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3 In., Grade General Purpose, Shank Dia. 0.339 In., Flute Length 1-11/16 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503390