Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 9.00mm

  • Zoro #: G0505499
  • Mfr #: 11503543

$25.43

  • Overall Length: 3-1/8"
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503543 Specifications

  • Zoro #: G0505499
  • Mfr #: 11503543
Overall Length: 3-1/8" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Grade: General Purpose Shank Dia.: 9.00mm
Drill Bit Size: 9.00mm Drill Bit Dimension Type: Metric
Item: Screw Machine Drill Bit Drill Bit Point Angle: 135 Degrees
Flute Length: 1-13/16" Drill Bit Grouping: Drill Bit
Sizes Included: 9.00mm Depth:Dia. Ratio: 3xD
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.3543
Drill Bit Finish: Uncoated Point Type: 4 Facet Split
Cutting Direction: Right Hand List Number: 115
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 9.00mm, Flute Length 1-13/16 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503543