Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 9/16in., 14.29mm

  • Zoro #: G0505255
  • Mfr #: 11505625

$43.58

  • Decimal Equivalent: 0.5625
  • Drill Bit Size: 9/16"
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11505625 Specifications

  • Zoro #: G0505255
  • Mfr #: 11505625
Decimal Equivalent: 0.5625 Drill Bit Size: 9/16"
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Point Type: 4 Facet Split Drill Bit Point Angle: 135 Degrees
Sizes Included: 9/16" Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Flute Length: 2-1/2"
Grade: General Purpose Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Shank Dia.: 9/16" Overall Length: 4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4 In., Grade General Purpose, Shank Dia. 9/16 In., Flute Length 2-1/2 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11505625