Skip to Main Content
customer-service Help

Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish

Cjt Koolcarb Screw Machine Drill Bit,  9/32 in Size,  118  Degrees Point Angle,  Carbide-Tipped,  Uncoated Finish 11002812
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.25
  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Cjt Koolcarb #11002812 Specifications

  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 9/32 in
  • Decimal Equivalent: 0.2812
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Flute Type: Spiral
  • Point Type: Cam Relieved
  • Grade: General Purpose
  • Flute Length: 1 1/2 in
  • Depth:Dia. Ratio: 4xD
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
  • Overall Length: 2 11/16 in
  • Shank Dia.: 9/32 in
  • Depth x Dia. Ratio: 3xD
  • Sizes Included: 9/32"
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Standards: Not Rated
  • Shank Type - Machining: Straight
  • Primary Material Application: All Materials
  • Spiral Direction: Right Hand
  • Drill Point Length: 2.14 mm
  • Material Grade - Machining: General Purpose
  • Shank Length: 1 3/16 in
  • Drill Length Class: Screw Machine Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Finish - Machining: Bright (Uncoated)
  • Maximum Drilling Depth: 1 1/2 in
  • Measurement System: Fractional Inch
  • Material - Machining: Carbide Tipped
  • Drill Bit Point Type: Cam Relieved Point
  • Primary Material Application ISO Code: H, K, N
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2812

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002812