Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 9/32in., 7.14mm

  • Zoro #: G0505605
  • Mfr #: 11502812

$18.69

  • Depth:Dia. Ratio: 3xD
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
  • Point Type: 4 Facet Split
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11502812 Specifications

  • Zoro #: G0505605
  • Mfr #: 11502812
Depth:Dia. Ratio: 3xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Point Type: 4 Facet Split Flute Length: 1-1/2"
Sizes Included: 9/32" Item: Screw Machine Drill Bit
Decimal Equivalent: 0.2813 Drill Bit Size: 9/32"
Depth x Dia. Ratio: 3xD Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 135 Degrees Drill Bit Finish: Uncoated
Shank Dia.: 9/32" Drill Bit Grouping: Drill Bit
Overall Length: 2-11/16" Grade: General Purpose
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2813, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-11/16 In., Grade General Purpose, Shank Dia. 9/32 In., Flute Length 1-1/2 In., Point Type 4 Facet Split

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11502812