Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, 9.35mm

  • Zoro #: G0505471
  • Mfr #: 11503680

$29.30

  • Decimal Equivalent: 0.3680
  • Depth:Dia. Ratio: 3xD
  • Item: Screw Machine Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11503680 Specifications

  • Zoro #: G0505471
  • Mfr #: 11503680
Decimal Equivalent: 0.3680 Depth:Dia. Ratio: 3xD
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Shank Dia.: 0.368"
Sizes Included: U Flute Length: 1-13/16"
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels
Overall Length: 3-1/8" Point Type: 4 Facet Split
Drill Bit Size: U Grade: General Purpose
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Letter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size U, Decimal Equivalent 0.3680, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.368 In., Flute Length 1-13/16 In., Point Type 4 Facet Split, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Titanium, Cast Aluminum, 303 Stainless Steel, Fiberglass, Hard Plastics, Graphite Carbon and Non-Ferrous Metals, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11503680