Cjt Koolcarb
Screw Machine Drill Bit, G Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish
- Zoro #: G0506445
- Mfr #: 11002610
Hover or click to zoom Tap to zoom
Key Features
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Letter
- Drill Bit Size: G
- Decimal Equivalent: 0.2610
- Drill Bit Point Angle: 118 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: Uncoated
$19.07
Subtotal: $19.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cjt Koolcarb #11002610 Specifications
- Zoro #: G0506445
- Mfr #: 11002610
- Item: Screw Machine Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Letter
- Drill Bit Size: G
- Decimal Equivalent: 0.2610
- Drill Bit Point Angle: 118 Degrees
- Drill Bit Material: Carbide-Tipped
- Drill Bit Finish: Uncoated
- Flute Type: Spiral
- Point Type: Cam Relieved
- Grade: General Purpose
- Flute Length: 1 1/2 in
- Sizes Included: G
- Depth:Dia. Ratio: 4xD
- Shank Dia.: 6.63 mm
- Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
- Overall Length: 2 11/16 in
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Standards: Not Rated
- Spiral Direction: Right Hand
- Shank Type - Machining: Straight
- Measurement System: Letter
- Maximum Drilling Depth: 1 1/2 in
- Material - Machining: Carbide Tipped
- Drill Diameter Tolerance: +0.0000 in /-0.0010 in
- Drill Length Class: Screw Machine Length
- Drill Bit Point Type: Cam Relieved Point
- Primary Material Application ISO Code: H, K, N
- Shank Length: 1 3/16 in
- Primary Material Application: All Materials
- Finish - Machining: Bright (Uncoated)
- Drill Point Length: 1.99 mm
- Material Grade - Machining: General Purpose
- Country of Origin (subject to change): United States
Description
Screw Machine Drill Bit, Drill Bit Size G, Drill Bit Point Angle 118 Degrees , Cam Relieved Point, Carbide Tipped, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2610
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Cjt Koolcarb #11002610
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CJT KOOLCARB Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11502756
- CJT KOOLCARB Screw Machine Drill Bit, 13/16 in Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29608125
- CJT KOOLCARB Screw Machine Drill Bit, 15/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11009375
- CJT KOOLCARB Screw Machine Drill Bit, 12.50 mm Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11004921
- CJT KOOLCARB Screw Machine Drill Bit, 25.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29709843
- CJT KOOLCARB Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11503906
- CJT KOOLCARB Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11008125
- CJT KOOLCARB Screw Machine Drill Bit, 13.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, Uncoated Finish 11505118
- CJT KOOLCARB Screw Machine Drill Bit, 22.00 mm Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish 29708661
- M.A. FORD Twister Hi-Tuff Drill, #78 20501600
- OSG Screw Machine Drill Bit, 21/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish 595032811
- Cjt Koolcarb Drill Bits