Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 10.00mm

  • Zoro #: G0506217
  • Mfr #: 11003937

$21.75

  • Flute Length: 1-15/16"
  • Shank Dia.: 10.00mm
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003937 Specifications

  • Zoro #: G0506217
  • Mfr #: 11003937
Flute Length: 1-15/16" Shank Dia.: 10.00mm
Grade: General Purpose Decimal Equivalent: 0.3937
Drill Bit Dimension Type: Metric Overall Length: 3-5/16"
Drill Bit Finish: Uncoated Sizes Included: 10.00mm
Item: Screw Machine Drill Bit Depth:Dia. Ratio: 3xD
Drill Bit Size: 10.00mm Drill Bit Grouping: Drill Bit
Point Type: Cam Relieved Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Cutting Direction: Right Hand List Number: 110
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-5/16 In., Grade General Purpose, Shank Dia. 10.00mm, Flute Length 1-15/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003937