Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 11.00mm

  • Zoro #: G0506165
  • Mfr #: 11004331

$23.89

  • Drill Bit Dimension Type: Metric
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11004331 Specifications

  • Zoro #: G0506165
  • Mfr #: 11004331
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Decimal Equivalent: 0.4331
Overall Length: 3-7/16" Grade: General Purpose
Drill Bit Point Angle: 118 Degrees Sizes Included: 11.00mm
Drill Bit Grouping: Drill Bit Item: Screw Machine Drill Bit
Drill Bit Size: 11.00mm Shank Dia.: 11.00mm
Flute Length: 52.00mm Depth:Dia. Ratio: 3xD
Point Type: Cam Relieved Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
List Number: 110 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-7/16 In., Grade General Purpose, Shank Dia. 11.00mm, Flute Length 52.00mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 11.00mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11004331