Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 11/16in.

  • Zoro #: G0505998
  • Mfr #: 11006875

$47.50

  • Item: Screw Machine Drill Bit
  • Decimal Equivalent: 0.6875
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11006875 Specifications

  • Zoro #: G0505998
  • Mfr #: 11006875
Item: Screw Machine Drill Bit Decimal Equivalent: 0.6875
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Shank Dia.: 11/16"
Drill Bit Point Angle: 118 Degrees Depth:Dia. Ratio: 3xD
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Drill Bit Size: 11/16"
Flute Length: 73.00mm Sizes Included: 11/16"
Overall Length: 4-5/8" Grade: General Purpose
Drill Bit Finish: Uncoated Point Type: Cam Relieved
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/16 In., Decimal Equivalent 0.6875, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-5/8 In., Grade General Purpose, Shank Dia. 11/16 In., Flute Length 73.00mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11006875