Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 11/32in

  • Zoro #: G0506296
  • Mfr #: 11003438

$17.62

  • Drill Bit Finish: Uncoated
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003438 Specifications

  • Zoro #: G0506296
  • Mfr #: 11003438
Drill Bit Finish: Uncoated Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Size: 11/32"
Item: Screw Machine Drill Bit Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Shank Dia.: 11/32" Flute Length: 1-11/16"
Sizes Included: 11/32" Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 3xD Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.3438 Point Type: Cam Relieved
Grade: General Purpose Overall Length: 3"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3 In., Grade General Purpose, Shank Dia. 11/32 In., Flute Length 1-11/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003438