Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 11.50mm

  • Zoro #: G0506147
  • Mfr #: 11004528

$31.70

  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 11.50mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11004528 Specifications

  • Zoro #: G0506147
  • Mfr #: 11004528
Item: Screw Machine Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Size: 11.50mm Overall Length: 92.00mm
Drill Bit Dimension Type: Metric Flute Length: 54.00mm
Shank Dia.: 11.50mm Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Drill Bit Finish: Uncoated Grade: General Purpose
Decimal Equivalent: 0.4528 Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 3xD Sizes Included: 11.50mm
Cutting Direction: Right Hand List Number: 110
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 11.50mm, Decimal Equivalent 0.4528, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 92.00mm, Grade General Purpose, Shank Dia. 11.50mm, Flute Length 54.00mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 11.50mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11004528