Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 11/64in.

  • Zoro #: G0506591
  • Mfr #: 11001719

$12.62

  • Drill Bit Finish: Uncoated
  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 11/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11001719 Specifications

  • Zoro #: G0506591
  • Mfr #: 11001719
Drill Bit Finish: Uncoated Drill Bit Point Angle: 118 Degrees
Shank Dia.: 11/64" Overall Length: 2-3/16"
Flute Length: 1-1/8" Sizes Included: 11/64"
Grade: General Purpose Drill Bit Grouping: Drill Bit
Point Type: Cam Relieved Depth:Dia. Ratio: 4xD
Drill Bit Dimension Type: Fractional Inch Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Drill Bit Size: 11/64" Decimal Equivalent: 0.1719
Drill Bit Material: Carbide-Tipped Item: Screw Machine Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/16 In., Grade General Purpose, Shank Dia. 11/64 In., Flute Length 1-1/8 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11001719