Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 1/2in.

  • Zoro #: G0506086
  • Mfr #: 11005000

$30.49

  • Point Type: Cam Relieved
  • Drill Bit Size: 1/2"
  • Flute Length: 2-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11005000 Specifications

  • Zoro #: G0506086
  • Mfr #: 11005000
Point Type: Cam Relieved Drill Bit Size: 1/2"
Flute Length: 2-1/4" Decimal Equivalent: 0.5000
Overall Length: 3-3/4" Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Shank Dia.: 1/2" Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Uncoated
Grade: General Purpose Sizes Included: 1/2"
Item: Screw Machine Drill Bit Depth:Dia. Ratio: 3xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 1/2 In., Flute Length 2-1/4 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11005000