Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 13/32in.

  • Zoro #: G0506199
  • Mfr #: 11004062

$20.85

  • Drill Bit Size: 13/32"
  • Flute Length: 1-15/16"
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11004062 Specifications

  • Zoro #: G0506199
  • Mfr #: 11004062
Drill Bit Size: 13/32" Flute Length: 1-15/16"
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 3xD Decimal Equivalent: 0.4063
Depth x Dia. Ratio: 3xD Drill Bit Grouping: Drill Bit
Shank Dia.: 10.32mm Sizes Included: 13/32"
Drill Bit Dimension Type: Fractional Inch Grade: General Purpose
Overall Length: 3-5/16" Drill Bit Point Angle: 118 Degrees
Item: Screw Machine Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-5/16 In., Grade General Purpose, Shank Dia. 10.32mm, Flute Length 1-15/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11004062