Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 14.00mm

  • Zoro #: G0506040
  • Mfr #: 11005512

$34.62

  • Item: Screw Machine Drill Bit
  • Grade: General Purpose
  • Decimal Equivalent: 0.5512
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11005512 Specifications

  • Zoro #: G0506040
  • Mfr #: 11005512
Item: Screw Machine Drill Bit Grade: General Purpose
Decimal Equivalent: 0.5512 Depth:Dia. Ratio: 3xD
Drill Bit Finish: Uncoated Point Type: Cam Relieved
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Sizes Included: 14.00mm
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Flute Length: 2-1/2" Drill Bit Dimension Type: Metric
Overall Length: 4" Shank Dia.: 14.00mm
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 14.00mm
List Number: 110 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4 In., Grade General Purpose, Shank Dia. 14.00mm, Flute Length 2-1/2 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 14.00mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11005512