Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, #15.79mm

  • Zoro #: G0506515
  • Mfr #: 11002280

$16.62

  • Drill Bit Size: #1
  • Drill Bit Finish: Uncoated
  • Sizes Included: #1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11002280 Specifications

  • Zoro #: G0506515
  • Mfr #: 11002280
Drill Bit Size: #1 Drill Bit Finish: Uncoated
Sizes Included: #1 Drill Bit Material: Carbide-Tipped
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Item: Screw Machine Drill Bit
Point Type: Cam Relieved Depth:Dia. Ratio: 4xD
Grade: General Purpose Flute Length: 1-3/8"
Overall Length: 63.50mm Drill Bit Grouping: Drill Bit
Shank Dia.: 0.228" Drill Bit Dimension Type: Wire
Decimal Equivalent: 0.2280 Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #1, Decimal Equivalent 0.2280, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 63.50mm, Grade General Purpose, Shank Dia. 0.228 In., Flute Length 1-3/8 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included #1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002280