Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 19/32in.

  • Zoro #: G0506025
  • Mfr #: 11005938

$38.41

  • Shank Dia.: 19/32"
  • Drill Bit Point Angle: 118 Degrees
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11005938 Specifications

  • Zoro #: G0506025
  • Mfr #: 11005938
Shank Dia.: 19/32" Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Grade: General Purpose
Drill Bit Material: Carbide-Tipped Drill Bit Size: 19/32"
Overall Length: 4-1/8" Decimal Equivalent: 0.5938
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 3xD
Flute Length: 2-5/8" Drill Bit Finish: Uncoated
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Item: Screw Machine Drill Bit
Sizes Included: 19/32" Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/32 In., Decimal Equivalent 0.5938, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-1/8 In., Grade General Purpose, Shank Dia. 19/32 In., Flute Length 2-5/8 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11005938