Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 19/64in.

  • Zoro #: G0506375
  • Mfr #: 11002969

$16.78

  • Point Type: Cam Relieved
  • Drill Bit Point Angle: 118 Degrees
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11002969 Specifications

  • Zoro #: G0506375
  • Mfr #: 11002969
Point Type: Cam Relieved Drill Bit Point Angle: 118 Degrees
Grade: General Purpose Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Sizes Included: 19/64" Depth:Dia. Ratio: 3xD
Shank Dia.: 19/64" Item: Screw Machine Drill Bit
Drill Bit Material: Carbide-Tipped Flute Length: 1-5/8"
Drill Bit Dimension Type: Fractional Inch Decimal Equivalent: 0.2969
Drill Bit Grouping: Drill Bit Drill Bit Size: 19/64"
Drill Bit Finish: Uncoated Overall Length: 2-13/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-13/16 In., Grade General Purpose, Shank Dia. 19/64 In., Flute Length 1-5/8 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002969