Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 21/32in.

  • Zoro #: G0506007
  • Mfr #: 11006562

$48.25

  • Decimal Equivalent: 0.6563
  • Drill Bit Finish: Uncoated
  • Sizes Included: 21/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11006562 Specifications

  • Zoro #: G0506007
  • Mfr #: 11006562
Decimal Equivalent: 0.6563 Drill Bit Finish: Uncoated
Sizes Included: 21/32" Drill Bit Material: Carbide-Tipped
Depth:Dia. Ratio: 3xD Depth x Dia. Ratio: 3xD
Item: Screw Machine Drill Bit Overall Length: 4-1/2"
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Drill Bit Size: 21/32"
Grade: General Purpose Shank Dia.: 21/32"
Drill Bit Grouping: Drill Bit Flute Length: 73.00mm
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 21/32 In., Decimal Equivalent 0.6563, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-1/2 In., Grade General Purpose, Shank Dia. 21/32 In., Flute Length 73.00mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11006562