Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 23/32in.

  • Zoro #: G0505989
  • Mfr #: 11007188

$57.24

  • Item: Screw Machine Drill Bit
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11007188 Specifications

  • Zoro #: G0505989
  • Mfr #: 11007188
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Drill Bit Finish: Uncoated Decimal Equivalent: 0.7188
Shank Dia.: 23/32" Flute Length: 76.20mm
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 3xD Overall Length: 4-3/4"
Drill Bit Size: 23/32" Drill Bit Grouping: Drill Bit
Grade: General Purpose Point Type: Cam Relieved
Sizes Included: 23/32" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 23/32 In., Decimal Equivalent 0.7188, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-3/4 In., Grade General Purpose, Shank Dia. 23/32 In., Flute Length 76.20mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11007188