Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 25/32in.

  • Zoro #: G0505961
  • Mfr #: 11007812
$65.55
  • Drill Bit Dimension Type: Fractional Inch
  • Item: Screw Machine Drill Bit
  • Depth x Dia. Ratio: 3xD
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11007812 Specifications

  • Zoro #: G0505961
  • Mfr #: 11007812
Drill Bit Dimension Type: Fractional Inch Item: Screw Machine Drill Bit
Depth x Dia. Ratio: 3xD Flute Length: 3-1/4"
Point Type: Cam Relieved Sizes Included: 25/32"
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 25/32"
Overall Length: 5-1/8" Shank Dia.: 25/32"
Drill Bit Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Grade: General Purpose
Decimal Equivalent: 0.7813 Drill Bit Finish: Uncoated
Depth:Dia. Ratio: 3xD Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 25/32 In., Decimal Equivalent 0.7813, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 5-1/8 In., Grade General Purpose, Shank Dia. 25/32 In., Flute Length 3-1/4 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11007812