Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 27/64in.

  • Zoro #: G0506171
  • Mfr #: 11004219

$22.46

  • Flute Length: 52.00mm
  • Drill Bit Size: 27/64"
  • Sizes Included: 27/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11004219 Specifications

  • Zoro #: G0506171
  • Mfr #: 11004219
Flute Length: 52.00mm Drill Bit Size: 27/64"
Sizes Included: 27/64" Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 3xD Point Type: Cam Relieved
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Drill Bit Dimension Type: Fractional Inch
Item: Screw Machine Drill Bit Decimal Equivalent: 0.4219
Drill Bit Material: Carbide-Tipped Overall Length: 3-7/16"
Grade: General Purpose Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Shank Dia.: 27/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-7/16 In., Grade General Purpose, Shank Dia. 27/64 In., Flute Length 52.00mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11004219