Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 29/64in.

  • Zoro #: G0506138
  • Mfr #: 11004531

$31.70

  • Point Type: Cam Relieved
  • Item: Screw Machine Drill Bit
  • Decimal Equivalent: 0.4531
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11004531 Specifications

  • Zoro #: G0506138
  • Mfr #: 11004531
Point Type: Cam Relieved Item: Screw Machine Drill Bit
Decimal Equivalent: 0.4531 Flute Length: 54.00mm
Grade: General Purpose Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 3xD Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Overall Length: 92.00mm Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Drill Bit Size: 29/64" Shank Dia.: 29/64"
Drill Bit Point Angle: 118 Degrees Sizes Included: 29/64"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 92.00mm, Grade General Purpose, Shank Dia. 29/64 In., Flute Length 54.00mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11004531