Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 3/4in.

  • Zoro #: G0505970
  • Mfr #: 11007500

$53.82

  • Drill Bit Grouping: Drill Bit
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
  • Drill Bit Material: Carbide-Tipped
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11007500 Specifications

  • Zoro #: G0505970
  • Mfr #: 11007500
Drill Bit Grouping: Drill Bit Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Point Type: Cam Relieved Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 3/4" Sizes Included: 3/4"
Drill Bit Size: 3/4" Drill Bit Point Angle: 118 Degrees
Grade: General Purpose Overall Length: 127.00mm
Item: Screw Machine Drill Bit Flute Length: 3-1/8"
Decimal Equivalent: 0.7500 Depth:Dia. Ratio: 3xD
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 127.00mm, Grade General Purpose, Shank Dia. 3/4 In., Flute Length 3-1/8 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11007500