Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 3.50mm

  • Zoro #: G0506619
  • Mfr #: 11001378

$13.45

  • Overall Length: 52.00mm
  • Flute Length: 1"
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11001378 Specifications

  • Zoro #: G0506619
  • Mfr #: 11001378
Overall Length: 52.00mm Flute Length: 1"
Grade: General Purpose Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Uncoated
Drill Bit Size: 3.50mm Depth:Dia. Ratio: 4xD
Item: Screw Machine Drill Bit Shank Dia.: 3.50mm
Decimal Equivalent: 0.1378 Drill Bit Dimension Type: Metric
Point Type: Cam Relieved Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Sizes Included: 3.50mm Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand List Number: 110
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 3.50mm, Decimal Equivalent 0.1378, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 52.00mm, Grade General Purpose, Shank Dia. 3.50mm, Flute Length 1 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 3.50mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11001378