Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, #35.41mm

  • Zoro #: G0506549
  • Mfr #: 11002130

$16.73

  • Grade: General Purpose
  • Overall Length: 2-3/8"
  • Depth:Dia. Ratio: 4xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11002130 Specifications

  • Zoro #: G0506549
  • Mfr #: 11002130
Grade: General Purpose Overall Length: 2-3/8"
Depth:Dia. Ratio: 4xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Sizes Included: #3 Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.2130 Drill Bit Size: #3
Shank Dia.: 0.213" Flute Length: 31.75mm
Item: Screw Machine Drill Bit Point Type: Cam Relieved
Drill Bit Grouping: Drill Bit Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Wire Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 0.213 In., Flute Length 31.75mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included #3

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002130