Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 3/8in

  • Zoro #: G0506241
  • Mfr #: 11003750

$17.94

  • Drill Bit Dimension Type: Fractional Inch
  • Depth:Dia. Ratio: 3xD
  • Item: Screw Machine Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003750 Specifications

  • Zoro #: G0506241
  • Mfr #: 11003750
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 3xD
Item: Screw Machine Drill Bit Drill Bit Material: Carbide-Tipped
Grade: General Purpose Decimal Equivalent: 0.3750
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Drill Bit Finish: Uncoated
Flute Length: 1-13/16" Drill Bit Grouping: Drill Bit
Overall Length: 3-1/8" Sizes Included: 3/8"
Drill Bit Size: 3/8" Drill Bit Point Angle: 118 Degrees
Point Type: Cam Relieved Shank Dia.: 3/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 3/8 In., Decimal Equivalent 0.3750, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 3/8 In., Flute Length 1-13/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003750