Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 4.00mm

  • Zoro #: G0506600
  • Mfr #: 11001575
$13.13
  • Sizes Included: 4.00mm
  • Drill Bit Size: 4.00mm
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11001575 Specifications

  • Zoro #: G0506600
  • Mfr #: 11001575
Sizes Included: 4.00mm Drill Bit Size: 4.00mm
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Grade: General Purpose
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Item: Screw Machine Drill Bit Overall Length: 52.00mm
Drill Bit Finish: Uncoated Decimal Equivalent: 0.1575
Flute Length: 1" Drill Bit Grouping: Drill Bit
Shank Dia.: 4.00mm Depth:Dia. Ratio: 4xD
List Number: 110 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 4.00mm, Decimal Equivalent 0.1575, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 52.00mm, Grade General Purpose, Shank Dia. 4.00mm, Flute Length 1 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 4.00mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11001575