Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 5/16in.

  • Zoro #: G0506366
  • Mfr #: 11003125

$15.41

  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Finish: Uncoated
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003125 Specifications

  • Zoro #: G0506366
  • Mfr #: 11003125
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: Uncoated
Point Type: Cam Relieved Item: Screw Machine Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Grade: General Purpose Depth:Dia. Ratio: 3xD
Drill Bit Size: 5/16" Drill Bit Grouping: Drill Bit
Shank Dia.: 5/16" Overall Length: 2-13/16"
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Sizes Included: 5/16"
Decimal Equivalent: 0.3125 Flute Length: 1-5/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-13/16 In., Grade General Purpose, Shank Dia. 5/16 In., Flute Length 1-5/8 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003125