Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 5.50mm

  • Zoro #: G0506530
  • Mfr #: 11002165
$15.51
  • Decimal Equivalent: 0.2165
  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11002165 Specifications

  • Zoro #: G0506530
  • Mfr #: 11002165
Decimal Equivalent: 0.2165 Item: Screw Machine Drill Bit
Drill Bit Grouping: Drill Bit Grade: General Purpose
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 4xD
Drill Bit Size: 5.50mm Shank Dia.: 5.50mm
Sizes Included: 5.50mm Drill Bit Finish: Uncoated
Overall Length: 2-3/8" Drill Bit Point Angle: 118 Degrees
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Point Type: Cam Relieved
Flute Length: 31.75mm Drill Bit Dimension Type: Metric
List Number: 110 Cutting Direction: Right Hand
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 5.50mm, Decimal Equivalent 0.2165, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 5.50mm, Flute Length 31.75mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 5.50mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002165