Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 5.56mm

  • Zoro #: G0506521
  • Mfr #: 11002188

$12.64

  • Overall Length: 2-3/8"
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Size: 7/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11002188 Specifications

  • Zoro #: G0506521
  • Mfr #: 11002188
Overall Length: 2-3/8" Drill Bit Grouping: Drill Bit
Drill Bit Size: 7/32" Drill Bit Material: Carbide-Tipped
Sizes Included: 7/32" Item: Screw Machine Drill Bit
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Grade: General Purpose Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 4xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Flute Length: 1-1/4" Point Type: Cam Relieved
Decimal Equivalent: 0.2188 Shank Dia.: 7/32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-3/8 In., Grade General Purpose, Shank Dia. 7/32 In., Flute Length 1-1/4 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002188