Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 6.26mm

  • Zoro #: G0506451
  • Mfr #: 11002570

$20.11

  • Drill Bit Finish: Uncoated
  • Drill Bit Size: F
  • Shank Dia.: 0.257"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11002570 Specifications

  • Zoro #: G0506451
  • Mfr #: 11002570
Drill Bit Finish: Uncoated Drill Bit Size: F
Shank Dia.: 0.257" Drill Bit Dimension Type: Letter
Flute Length: 1-1/2" Item: Screw Machine Drill Bit
Depth:Dia. Ratio: 3xD Decimal Equivalent: 0.2570
Overall Length: 2-11/16" Grade: General Purpose
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Drill Bit Grouping: Drill Bit Sizes Included: F
Drill Bit Material: Carbide-Tipped Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size F, Decimal Equivalent 0.2570, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-11/16 In., Grade General Purpose, Shank Dia. 0.257 In., Flute Length 1-1/2 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included F

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002570