Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 6.75mm

  • Zoro #: G0506436
  • Mfr #: 11002656

$15.44

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: Uncoated
  • Drill Bit Size: 17/64"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11002656 Specifications

  • Zoro #: G0506436
  • Mfr #: 11002656
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Drill Bit Size: 17/64" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Decimal Equivalent: 0.2656 Grade: General Purpose
Item: Screw Machine Drill Bit Flute Length: 1-1/2"
Overall Length: 2-11/16" Point Type: Cam Relieved
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 3xD
Drill Bit Point Angle: 118 Degrees Sizes Included: 17/64"
Shank Dia.: 17/64" Drill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-11/16 In., Grade General Purpose, Shank Dia. 17/64 In., Flute Length 1-1/2 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11002656