Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 7/16in.

  • Zoro #: G0506156
  • Mfr #: 11004375
$21.23
  • Grade: General Purpose
  • Shank Dia.: 7/16"
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11004375 Specifications

  • Zoro #: G0506156
  • Mfr #: 11004375
Grade: General Purpose Shank Dia.: 7/16"
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.4375
Drill Bit Grouping: Drill Bit Sizes Included: 7/16"
Depth:Dia. Ratio: 3xD Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Drill Bit Size: 7/16" Item: Screw Machine Drill Bit
Flute Length: 52.00mm Overall Length: 3-7/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-7/16 In., Grade General Purpose, Shank Dia. 7/16 In., Flute Length 52.00mm, Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11004375