Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 8.00mm

  • Zoro #: G0506357
  • Mfr #: 11003150

$16.86

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003150 Specifications

  • Zoro #: G0506357
  • Mfr #: 11003150
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Point Angle: 118 Degrees Item: Screw Machine Drill Bit
Overall Length: 2-13/16" Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Drill Bit Size: 8.00mm Drill Bit Finish: Uncoated
Sizes Included: 8.00mm Grade: General Purpose
Drill Bit Material: Carbide-Tipped Flute Length: 1-5/8"
Depth:Dia. Ratio: 3xD Point Type: Cam Relieved
Shank Dia.: 8.00mm Decimal Equivalent: 0.3150
Cutting Direction: Right Hand List Number: 110
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 8.00mm, Decimal Equivalent 0.3150, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 2-13/16 In., Grade General Purpose, Shank Dia. 8.00mm, Flute Length 1-5/8 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 8.00mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003150