Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 9.00mm

  • Zoro #: G0506287
  • Mfr #: 11003543

$20.11

  • Item: Screw Machine Drill Bit
  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003543 Specifications

  • Zoro #: G0506287
  • Mfr #: 11003543
Item: Screw Machine Drill Bit Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Sizes Included: 9.00mm Drill Bit Point Angle: 118 Degrees
Depth:Dia. Ratio: 3xD Drill Bit Dimension Type: Metric
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.3543
Grade: General Purpose Shank Dia.: 9.00mm
Drill Bit Grouping: Drill Bit Flute Length: 1-13/16"
Overall Length: 3-1/8" Drill Bit Size: 9.00mm
Cutting Direction: Right Hand List Number: 110
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 9.00mm, Flute Length 1-13/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included 9.00mm

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003543