Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 9.35mm

  • Zoro #: G0506269
  • Mfr #: 11003680

$24.21

  • Depth:Dia. Ratio: 3xD
  • Drill Bit Material: Carbide-Tipped
  • Item: Screw Machine Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003680 Specifications

  • Zoro #: G0506269
  • Mfr #: 11003680
Depth:Dia. Ratio: 3xD Drill Bit Material: Carbide-Tipped
Item: Screw Machine Drill Bit Sizes Included: U
Drill Bit Grouping: Drill Bit Drill Bit Finish: Uncoated
Point Type: Cam Relieved Shank Dia.: 0.368"
Drill Bit Size: U Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
Drill Bit Dimension Type: Letter Grade: General Purpose
Decimal Equivalent: 0.3680 Overall Length: 3-1/8"
Flute Length: 1-13/16" Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size U, Decimal Equivalent 0.3680, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.368 In., Flute Length 1-13/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included U

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003680