Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 9.50mm

  • Zoro #: G0506250
  • Mfr #: 11003740

$20.11

  • Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels
  • Drill Bit Finish: Uncoated
  • Grade: General Purpose
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003740 Specifications

  • Zoro #: G0506250
  • Mfr #: 11003740
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Drill Bit Finish: Uncoated
Grade: General Purpose Item: Screw Machine Drill Bit
Drill Bit Dimension Type: Metric Flute Length: 1-13/16"
Decimal Equivalent: 0.3740 Depth:Dia. Ratio: 3xD
Point Type: Cam Relieved Drill Bit Material: Carbide-Tipped
Overall Length: 3-1/8" Drill Bit Point Angle: 118 Degrees
Sizes Included: 9.50mm Shank Dia.: 0.374"
Drill Bit Size: 9.50mm Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand List Number: 110
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 9.50mm, Decimal Equivalent 0.3740, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/8 In., Grade General Purpose, Shank Dia. 0.374 In., Flute Length 1-13/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003740