Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Machine Drill Bit, Length, 9.80mm

  • Zoro #: G0506235
  • Mfr #: 11003860
$26.64
  • Shank Dia.: 0.386"
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Size: W
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #11003860 Specifications

  • Zoro #: G0506235
  • Mfr #: 11003860
Shank Dia.: 0.386" Drill Bit Material: Carbide-Tipped
Drill Bit Size: W Item: Screw Machine Drill Bit
Flute Length: 1-15/16" Depth:Dia. Ratio: 3xD
Grade: General Purpose Decimal Equivalent: 0.3860
Sizes Included: W Point Type: Cam Relieved
Drill Bit Finish: Uncoated Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Letter
Application: For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels Overall Length: 3-5/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Letter, Drill Bit Size W, Decimal Equivalent 0.3860, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-5/16 In., Grade General Purpose, Shank Dia. 0.386 In., Flute Length 1-15/16 In., Point Type Cam Relieved, For Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not for Soft Steels, Sizes Included W

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #11003860