Skip to Main Content
customer-service Help
Cjt Koolcarb

Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Carbide-Tipped, TiN Finish, Spiral Flute

Cjt Koolcarb Screw Machine Drill Bit,  R Size,  135  Degrees Point Angle,  Carbide-Tipped,  TiN Finish,  Spiral Flute 29603390
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$170.40
  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
See full product details
This item ships free.
Total: $170.40

Cjt Koolcarb #29603390 Specifications

  • Item: Screw Machine Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: R
  • Decimal Equivalent: 0.3390
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Finish: TiN
  • Flute Type: Spiral
  • Sizes Included: R
  • Flute Length: 1 15/16 in
  • Shank Dia.: 21/64 in
  • Point Type: Self Centering, Honed, Helical Relief
  • Depth:Dia. Ratio: 4xD
  • Application: For Drilling Holes In All Materials, Excluding Plastics, Fiberglass, Graphite and Carbon
  • Overall Length: 4 11/32 in
  • Grade: High Performance
  • Cutting Direction: Right Hand
  • Standards: Not Rated
  • Number of Flutes: 2
  • Coolant Fed: Coolant Through
  • Drill Bit Point Type: Helical Relieved Honed Point
  • Spiral Direction: Right Hand
  • Drill Length Class: Screw Machine Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Drill Point Length: 3.45 mm
  • Material - Machining: Carbide Tipped
  • Number of Coolant Holes: 2
  • Shank Type - Machining: Straight
  • Primary Material Application: All Materials
  • Finish - Machining: TiN
  • Measurement System: Letter
  • Maximum Drilling Depth: 1 15/16 in
  • Shank Length: 2 13/32 in
  • Material Grade - Machining: High Performance
  • Primary Material Application ISO Code: H, K, M, N, P
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , Helical Relieved Honed Point, Carbide Tipped, TiN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3390

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #29603390