Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500468
  • Mfr #: 15003937

$32.28

  • Point Type: Cam Relieved, Notch Thinned
  • Overall Length: 133.25mm
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15003937 Specifications

  • Zoro #: G0500468
  • Mfr #: 15003937
Point Type: Cam Relieved, Notch Thinned Overall Length: 133.25mm
Cutting Direction: Right Hand Flute Length: 76.20mm
Decimal Equivalent: 0.3937 Material: Carbide-Tipped
Shank Dia.: 9.50mm Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 6xD
Drill Bit Material: Carbide-Tipped Item: Straight Flute Drill Bit
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 10.00mm
Coolant Through: No List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 133.25mm, Flute Length 76.20mm, Shank Dia. 9.50mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15003937