Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500425
  • Mfr #: 15004331

$36.97

  • Drill Bit Dimension Type: Metric
  • Item: Straight Flute Drill Bit
  • Shank Dia.: 10.50mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15004331 Specifications

  • Zoro #: G0500425
  • Mfr #: 15004331
Drill Bit Dimension Type: Metric Item: Straight Flute Drill Bit
Shank Dia.: 10.50mm Drill Bit Finish: Uncoated
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide-Tipped
Overall Length: 139.70mm Point Type: Cam Relieved, Notch Thinned
Cutting Direction: Right Hand Flute Length: 76.20mm
Drill Bit Size: 11.00mm Coolant Through: No
Depth:Dia. Ratio: 6xD Material: Carbide-Tipped
Decimal Equivalent: 0.4331 List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 139.70mm, Flute Length 76.20mm, Shank Dia. 10.50mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15004331