Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500529
  • Mfr #: 15003438

$22.68

  • Drill Bit Material: Carbide-Tipped
  • Decimal Equivalent: 0.3438
  • Depth:Dia. Ratio: 7xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15003438 Specifications

  • Zoro #: G0500529
  • Mfr #: 15003438
Drill Bit Material: Carbide-Tipped Decimal Equivalent: 0.3438
Depth:Dia. Ratio: 7xD Drill Bit Size: 11/32"
Flute Length: 2-3/4" Drill Bit Finish: Uncoated
Material: Carbide-Tipped Cutting Direction: Right Hand
Overall Length: 4-3/4" Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 21/64" Item: Straight Flute Drill Bit
Drill Bit Point Angle: 118 Degrees Coolant Through: No
Point Type: Cam Relieved, Notch Thinned Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 4-3/4 In., Flute Length 2-3/4 In., Shank Dia. 21/64 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15003438