Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500711
  • Mfr #: 15001719

$18.39

  • Shank Dia.: 5/32"
  • Overall Length: 3-1/2"
  • Decimal Equivalent: 0.1719
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15001719 Specifications

  • Zoro #: G0500711
  • Mfr #: 15001719
Shank Dia.: 5/32" Overall Length: 3-1/2"
Decimal Equivalent: 0.1719 Drill Bit Size: 11/64"
Point Type: Cam Relieved, Notch Thinned Depth:Dia. Ratio: 7xD
Drill Bit Material: Carbide-Tipped Flute Length: 1-1/2"
Cutting Direction: Right Hand Item: Straight Flute Drill Bit
Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Uncoated Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 3-1/2 In., Flute Length 1-1/2 In., Shank Dia. 5/32 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15001719