Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500355
  • Mfr #: 15004921

$45.21

  • Shank Dia.: 11.50mm
  • Item: Straight Flute Drill Bit
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15004921 Specifications

  • Zoro #: G0500355
  • Mfr #: 15004921
Shank Dia.: 11.50mm Item: Straight Flute Drill Bit
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Metric
Flute Length: 88.90mm Cutting Direction: Right Hand
Point Type: Cam Relieved, Notch Thinned Coolant Through: No
Decimal Equivalent: 0.4921 Drill Bit Finish: Uncoated
Material: Carbide-Tipped Drill Bit Size: 12.50mm
Overall Length: 152.40mm Depth:Dia. Ratio: 6xD
Drill Bit Point Angle: 118 Degrees List Number: 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Metric, Drill Bit Size 12.50mm, Decimal Equivalent 0.4921, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 152.40mm, Flute Length 88.90mm, Shank Dia. 11.50mm, Cam Relieved, Notch Thinned, Depth x Dia. Ratio 6xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15004921