Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0500160
  • Mfr #: 15008125

$111.52

  • Drill Bit Size: 13/16"
  • Depth:Dia. Ratio: 4xD
  • Item: Straight Flute Drill Bit
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #15008125 Specifications

  • Zoro #: G0500160
  • Mfr #: 15008125
Drill Bit Size: 13/16" Depth:Dia. Ratio: 4xD
Item: Straight Flute Drill Bit Cutting Direction: Right Hand
Shank Dia.: 25/32" Flute Length: 4-3/4"
Drill Bit Finish: Uncoated Coolant Through: No
Overall Length: 8" Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Material: Carbide-Tipped
Point Type: Cam Relieved, Notch Thinned Decimal Equivalent: 0.8125
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Flute Drill Bit, Fractional Inch, Drill Bit Size 13/16 In., Decimal Equivalent 0.8125, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 8 In., Flute Length 4-3/4 In., Shank Dia. 25/32 In., Cam Relieved, Notch Thinned, Depth x Dia. Ratio 4xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #15008125